Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47 oz. Ball Peen Dead Blow Hammer

  • Mfr # HDB50047

  • Zoro # G901928745


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Overall Length
13.6 in.
Material
Polyurethane
Width
4.8 in.
Height
1.7 in.
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB50047
Zoro #
G901928745
UPC #
020209998892
Country of Origin
United States

Dimensions

Overall Length
13.6 in.
Width
4.8 in.
Height
1.7 in.
Handle Length
11.6 in.
Face Diameter
1.4 in.

Details

Head Weight
47 oz
Material
Polyurethane
Color
Red

Description

TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces. Ideal for driving punches or chisels, shaping sheet metal, and more, the striking faces are made of 4140 Chromium-Molybdenum steel, hardened to HRC 52.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.