Zoro Homepage

4pc Phillips and Slotted Screwdriver Set w/Mini Stacking Tool Box-4in Shanks (#1 - #2, 3/16 - 1/4 in)

  • Mfr # DWZ90603

  • Zoro # G622721182


product price: $56.39
/ea

Key Features

Includes
Mini Stacking Tool Box
Tip Style
Phillips, Slotted
Handle Material
Polypropylene
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWZ90603
Zoro #
G622721182
UPC #
020209089804
Country of Origin
Germany

Details

Item
Phillips and Slotted Screwdriver Set
Includes
Mini Stacking Tool Box
Tip Style
Phillips, Slotted
Handle Material
Polypropylene
Number of Pieces
4

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes #1-#2 Phillips (JIS compatible) and 3/16-1/4 inch slotted screwdrivers in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.