Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4pc Phillips and Slotted Screwdriver Set w/Mini Stacking Tool Box-4in Shanks, #1-#2, 5.5-6.5 mm

  • Mfr # DWZ90604

  • Zoro # G321889947


product price: $53.35
/ea

Key Features

Finish
Matte Chrome Shank, Manganese Phosphate Tip
Number of Pieces
4
Tip Style
Phillips, Slotted
Includes
Foam organizer; mini tool box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWZ90604
Zoro #
G321889947
UPC #
020209089811
Country of Origin
Germany

Details

Finish
Matte Chrome Shank, Manganese Phosphate Tip
Number of Pieces
4
Tip Style
Phillips, Slotted
Item
Screwdriver Set
Includes
Foam organizer; mini tool box

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes #1-#2 Phillips and 5.5-6.5 mm slotted screwdrivers in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.