
5 Inch Angle Nose Push Button Adjustable Pliers
Mfr # PGA36305
Zoro # G022721201
product price: $34.99
/eaKey Features
Plier Item
Tongue and Groove Pliers
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
No. of Jaw Positions
9
Handle Type
Dipped
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGA36305
Zoro #
G022721201
UPC #
020209091982
Country of Origin
Germany
Dimensions
Overall Length
5-1/2 in
Jaw Width
1/4 in
Details
Plier Item
Tongue and Groove Pliers
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
No. of Jaw Positions
9
Handle Type
Dipped
Material
Steel
Flat Jaw Capacity
1.3 in
Plier Jaw Style
V-Jaw
Finish
Enamel Coated
Round Jaw Capacity
1 in
Description
Tekton angle nose push button adjustable pliers are thin for access and lightweight for carrying and working overhead. Press the domed button and slide the handle to quickly adjust the jaw size. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes. The 5 inch pliers have a maximum flat jaw capacity of 1.3 inches, a maximum round jaw capacity of 1.0 inches, and 9 adjustment positions. The pliers have teeth that are induction hardened to 55 - 59 HRC, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.