Zoro Homepage

5-Tool Modular Driver Organizer Set, Black

  • Mfr # ODM91105

  • Zoro # G116179659


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Color
Black
For Use With
Screwdrivers
Total Storage Capacity
5-Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODM91105
Zoro #
G116179659
UPC #
20209083307
Country of Origin
United States

Details

Color
Black
For Use With
Screwdrivers
Total Storage Capacity
5-Tools
Item
Screwdriver Organizer

Description

Tekton Modular Driver Organizers allow you to create an organization system to fit your driver collection. Each driver rests in its own slot. The slots hold the drivers with consistent spacing and keep them from rolling around in a drawer. Fits a variety of driver sizes and types. Create more slots for any number of drivers by adding additional pieces. At 1.2 inches tall, the organizers have a low profile to fit shallow tool cabinet drawers. Each piece has four feet that press into the drawer liner for added grip, keeping drivers in place as the drawer opens and closes. A flat surface on the top of each slot allows you to add a label, and a magnet receiver on the bottom of each piece allows you to add a 1/4 in. diameter, 5/16 in. tall cylinder magnet. Tekton Modular Driver Organizers share the same interlocking clip design as our Modular Wrench Organizers, so they can be connected together to save drawer space. The durable polypropylene construction resists fuels and chemicals and has no sharp edges to scratch tools. Large driver organizers can hold two tools and must be connected with another piece to hold three or more tools. Small driver organizers must be connected with another organizer to hold more than one tool.


  • Every Driver in Its Place – Each driver rests in its own slot, the slots hold the drivers with consistent spacing and keep them from rolling around in a drawer
  • Low Profile for Shallow Drawers – At 1.2 inches tall, the organizers have a low profile to fit shallow tool cabinet drawers
  • Feet That Grip Drawer Liners – Each piece has four feet that press into the drawer liner for added grip, keeping drivers in place as the drawer opens and closes
  • Durable Polypropylene Construction – Resistant to high impacts, extreme temperatures, and common chemicals
  • Sizing Information – Large driver organizers hold two tools each, while small driver organizers must be connected with another driver organizer to hold one or more tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.