5-Tool Modular Driver Organizer Set, Wide Slot (Black)
- Mfr # ODM92105
- Zoro # G623396433
product price:Â
$
7.99
/ea
Key Features
Finish
Black
For Use With
Screwdrivers
Storage Capacity
5-Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODM92105
- Zoro #
- G623396433
- UPC #
- 020209101735
- Country of Origin
- United States
Details
- Item
- Screwdriver Organizer
- Finish
- Black
- For Use With
- Screwdrivers
- Storage Capacity
- 5-Tools
Description
Tekton Modular Driver Organizers allow you to create an organization system to fit your driver collection. The wide slots of the organizer comfortably support large drivers with shank diameters greater than 5/16 in. (8 mm). Each driver rests in its own slot. The slots hold the drivers with consistent spacing and keep them from rolling around in a drawer. The organizer fits a variety of driver sizes and types. Create more slots for any number of drivers by adding additional pieces. At 1.2 inches tall, the organizers have a low profile to fit shallow tool cabinet drawers. Each piece has four feet that press into the drawer liner for added grip, keeping drivers in place as the drawer opens and closes. A flat surface on the top of each slot allows you to add a label, and a magnet receiver on the bottom of each piece allows you to add a 1/4 in. diameter, 5/16 in. tall cylinder magnet. Tekton Modular Driver Organizers share the same interlocking clip design as our Modular Wrench Organizers, so they can be connected together to save drawer space. The durable polypropylene construction resists fuels and chemicals and has no sharp edges to scratch tools. 3-tab driver organizers can hold two tools. 1-tab driver organizers are not designed to hold tools on their own and must be connected with another organizer to hold one or more tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.