Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50pc 1/4in Dr 12pt Small Engine Shallow Socket, Bit, and Flex Head Ratchet Set w/Case

  • Mfr # SKT07907

  • Zoro # G622721199


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
50
Includes
Ratchet, Bit Ratchet, Extensions, Universal Joint, Bit Rails
Drive Size
1/4 in
Socket Depth
Shallow
Standard Socket Style/Size
Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT07907
Zoro #
G622721199
UPC #
020209096123
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Depth
Shallow
Standard Socket Style/Size
Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Number of Pieces
50
Includes
Ratchet, Bit Ratchet, Extensions, Universal Joint, Bit Rails
Item
Ratchet & Socket Set
Finish
Chrome

Description

The Tekton 1/4 Inch Drive Small Engine Socket, Bit, and Ratchet Set with Case is designed to be a compact, portable solution for maintaining a wide range of yard equipment and powersports machines such as chainsaws, lawnmowers, four-wheelers, and outboard motors. It's also a practical go-to set for general repairs beyond small engines, including general aviation work. The set includes 5/32 - 9/16 inch and 4 - 15 mm 12-point shallow sockets, 3/16 - 5/16 inch (slotted), #1 - #3 (Phillips), 4 - 6 mm (hex), and T7 - T30 (star) 1/4 inch bits, a 90-tooth flex head non-quick-release ratchet, a 72-tooth bit ratchet, a universal joint, 3/4, 3, and 6 inch extensions, and a magnetic hex bit holder. The set fits in a soft-shell carrying case with EVA foam and zippered closure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.