
50pc 1/4in Dr 12pt Small Engine Shallow Socket, Bit, and Quick Release Ratchet Set with Case
Mfr # SKT07906
Zoro # G222721216
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Standard Socket Style/Size
Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Includes
Ratchet, Bit Ratchet, Extensions, Universal Joint, Bit Rails
Finish
Chrome
Socket Depth
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKT07906
Zoro #
G222721216
UPC #
020209096116
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Standard Socket Style/Size
Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Socket Depth
Shallow
Details
Includes
Ratchet, Bit Ratchet, Extensions, Universal Joint, Bit Rails
Item
Ratchet & Socket Set
Finish
Chrome
Number of Pieces
50
Description
The Tekton 1/4 Inch Drive Small Engine Socket, Bit, and Ratchet Set with Case is designed to be a compact, portable solution for maintaining a wide range of yard equipment and powersports machines such as chainsaws, lawnmowers, four-wheelers, and outboard motors. It's also a practical go-to set for general repairs beyond small engines, including general aviation work. The set includes 5/32 - 9/16 inch and 4 - 15 mm 12-point shallow sockets, 3/16 - 5/16 inch (slotted), #1 - #3 (Phillips), 4 - 6 mm (hex), and T7 - T30 (star) 1/4 inch bits, a 90-tooth quick-release ratchet, a 72-tooth bit ratchet, a universal joint, 3/4, 3, and 6 inch extensions, and a magnetic hex bit holder. The set fits in a soft-shell carrying case with EVA foam and zippered closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.