Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53 oz. Dead Blow Hammer

  • Mfr # HDB30053

  • Zoro # G001928744


product price: $61.45
/ea

Key Features

Overall Length
15.4 in.
Material
Polyurethane
Width
5.4 in.
Height
2.8 in.
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDB30053
Zoro #
G001928744
UPC #
020209998922
Country of Origin
United States

Dimensions

Overall Length
15.4 in.
Width
5.4 in.
Height
2.8 in.
Handle Length
12.3 in.
Face Diameter
2.6 in.

Details

Head Weight
53 oz
Material
Polyurethane
Color
Red

Description

TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.