
53 oz. Mining Sledge Hammer
Mfr # HSH11053
Zoro # G522721312
product price: $66.55
/eaKey Features
Head Weight
53 oz
Hammer Type
Sledge Hammer
Overall Length (in.)
11.1 in
Handle
Hickory
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSH11053
Zoro #
G522721312
UPC #
020209091937
Country of Origin
Germany
Dimensions
Overall Length (in.)
11.1 in
Details
Head Weight
53 oz
Hammer Type
Sledge Hammer
Item
Sledge Hammer
Handle
Hickory
Head Material
Steel
Tether Capable
Not Tether Capable
Description
Tekton Mining Sledge Hammers have large, flat faces that deliver heavy strikes for pounding stakes, chisels, and wedges, and for freeing seized or press-fit components. The short handle offers controlled swings in confined spaces. This combination makes the mining sledge useful in stonework, demolition, and general mechanical work. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.