Zoro Homepage

5/32 Inch Solid Punch

  • Mfr # 66074

  • Zoro # G8870187


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Width
0.4 in.
Length
5 in.
Weight
0.13 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66074
Zoro #
G8870187
UPC #
020209660744
Country of Origin
United States

Dimensions

Tip Size (In.)
5/32 in
Width
0.4 in.
Length
5 in.

Details

Item
Solid Punch 5/32"
Weight
0.13 lb.

Description

Solid Punch 5/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.