Zoro Homepage

5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar

  • Mfr # LRD82101

  • Zoro # G210369772


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Features
50 degree angled end
Overall Length
6.6 in
Material
Steel
Color
Red
Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD82101
Zoro #
G210369772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.6 in
Size
5/32 in

Details

Features
50 degree angled end
Material
Steel
Color
Red

Description

  • •50-Degree Angled End – The 50-degree angled end provides a greater range of motion for prying and lifting up components than most other small pry bars
  • •Glass-reinforced Nylon Handle – Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels, grease, cleaners, and solvents
  • •Handle and Shaft Proportions – Our mini pry bars have a longer handle to fit your hand better, increased shaft length for optimal reach and control, and a flat fulcrum for stability while prying
  • •Manufactured in Michigan – Tekton mini pry bars are made entirely in the USA with USA-sourced materials; most of the steps, including machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.