
54pc Phillips, Slotted, Torx, Square Screwdriver Set with Modular Organizers - 4, 8, 18 Inch Shanks
Mfr # DWZ90120
Zoro # G222721278
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Chrome
Includes
Modular Organizers
Handle Material
Polypropylene
Number of Pieces
54
Tip Style
Phillips, Slotted, Torx, Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWZ90120
Zoro #
G222721278
UPC #
020209094617
Country of Origin
Germany
Dimensions
Overall Length
4, 8, 18 in
Details
Finish
Matte Chrome
Includes
Modular Organizers
Handle Material
Polypropylene
Number of Pieces
54
Tip Style
Phillips, Slotted, Torx, Square
Item
Screwdriver Set
Handle Design
Ergonomic Tri-Lobe
Description
Set Contains: 5-pc. 4-inch shank Phillips drivers: #0, #1, #2, #3, #4; 3-pc. 8-inch shank Phillips drivers: #1, #2, #3; 2-pc. 18-inch shank drivers: #2 Phillips, 6.5 mm slotted; 9-pc. 4-inch shank slotted drivers: 3, 3.5, 4, 5.5, 6.5, 8, 10, 12, 14 mm; 7-pc. 8-inch shank slotted drivers: 4, 5.5, 6.5, 8, 10, 12, 14 mm; 12-pc. 4-inch shank Torx drivers: T6 - T45; 4-pc. 4-inch shank square drivers: #0, #1, #2, #3; Red 3-in-1 stubby Phillips/slotted driver (#1 x 3/16 in.); Red 3-in-1 Stubby Phillips/slotted driver (#2 x 1/4 in.); Red 6-in-1 Phillips/slotted driver (#1 x 3/16 in., #2 x 1/4 in.; 5-pc. small modular driver organizers; 17-pc. large modular driver organizers; Modular driver organizer label sheets (Phillips, Slotted, Square, Torx)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.