Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 x 11/16 Inch 45-Degree Offset Box End Wrench

  • Mfr # WBE23316

  • Zoro # G8862380


product price: $15.39
/ea

Key Features

Material
Steel
Finish
Chrome
Overall Length
9.2 in.
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE23316
Zoro #
G8862380
UPC #
020209233160
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.2 in.
Width
1 in.
Length
9.2 in.
Height
3.4 in.
Nominal Size
5/8" x 11/16"; 5/8" x 11/16"

Details

Item
OffSet Box End Wrn,5/8" X11/16" 45 deg.
Material
Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Features
Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
Head Angle
45 Degrees
Includes
5/8 Inch x 11/16 Inch 45-Degree Offset Box End Wrench
Weight
0.37 lb.

Description

OffSet Box End Wrn,5/8 In. X11/16 In. 45 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.