Zoro Homepage

6-Drawer Modular Stacking Parts Organizer Cart

  • Mfr # OLB99201

  • Zoro # G114129793


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material - Cabinets
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB99201
Zoro #
G114129793
UPC #
020209081693
Country of Origin
Germany

Details

Item
Drawers with Parts Tray in Rack
Color
Red
Material - Cabinets
Plastic

Description

The Tekton 6-Drawer Modular Stacking Parts Organizer Cart is a part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes one stacking tool box with an 8-cavity small parts tray and lid insert, six drawer racks, six lidded drawers, 4-, 8-, and 12-cavity parts trays that fit in the drawers, and a stacking tool cart dolly. The plastic body of the dolly is made of hard polypropylene that resists corrosive chemicals and has a loading capacity of up to 220 lb. Two of the four casters lock so the wheel doesn't roll or swivel. The solid rubber tires withstand shocks and vibrations on finished surfaces. Handles on the side of the stacking tool box and stacking drawer racks provide stability when latching components together. Press both side handles in and lift up to remove the box or rack from the stack or the dolly. The lidded drawers offer quick access to drawer contents without taking apart your organization stack. Included write-on labels allow for easy identification of drawer contents. The variety of trays allows you to organize small parts the way you want. The included lid insert for the stacking tool box prevents tray contents from falling out of their compartments when transporting the box.


  • Part of the L-BOXX® Stacking Organization System œ Set easily connects with all other components in the L-BOXX family of products
  • Secure Latch Connection œ Press both side handles in and lift up to remove items from the stack
  • Quick Access Drawer œ Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Keep Small Parts Secure œ The lid insert prevents tray contents from falling out of their compartments when transporting the Stacking Tool Box
  • Organize Your Drawers and Stacking Tool Box œ Four parts trays with different cavity counts allow you to organize small parts the way you want
  • Stacking tool box
  • 6-pc. stacking drawer racks
  • 6-pc. lidded drawers
  • 7-pc. small parts trays: 4-, 8-, 12-cavity
  • Lid insert; Stacking tool cart dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.