Zoro Homepage

6-Drawer Rolling Stack with Shallow Tool Box, L-BOXX 1 and Organizer Bins

  • Mfr # OLB99204

  • Zoro # G116179710


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Red
Series
L-Boxx
Latch Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB99204
Zoro #
G116179710
UPC #
20209082263
Country of Origin
Germany

Details

Item
Adjustable Compartment Box
Material
Plastic
Color
Red
Series
L-Boxx
Latch Type
Double

Description

The Tekton 6-Drawer Rolling Stack with Shallow Tool Box L-BOXX 1 and Organizer Bins is a part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a Shallow Stacking Tool Box L-BOXX 1 with 12 organizer bins and 6 lidded drawers in stacking racks. The drawers have two 11-piece, two 12-piece, and two 14-piece organizer bin sets. Handles on the top, front, and sides of the box offer three carry options. Use the top handle or side handles to carry heavy loads or multiple boxes that are latched together, or the front handle to carry smaller loads comfortably. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. The organizer bins can be arranged in a variety of ways. The included lid insert prevents contents from falling out when transporting the box.


  • Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
  • Secure Latch Connection – Press both side handles in and lift up to remove a box or rack from the stack
  • Modular Bins – The organizer bins can be arranged in a variety of configurations
  • Keep Small Parts Secure – Drawer lids and the tool box lid insert keep bin contents in place during transport by pressing directly against them when the lid is closed
  • Quick Access Drawer – Access drawer contents without taking apart your organization stack
  • Shallow stacking tool box with bins (#OLB91012)
  • Stacking drawer rack with top
  • Sacking tool cart dolly (#OLB81001)
  • 5-pc. Stacking drawer rack (#OLB41021)
  • 2-pc. Lidded drawer with bins (#OLB51711); 2-pc. Lidded drawer with bins (#OLB51712); 2-pc. Lidded drawer with bins (#OLB51713)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.