Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square)

  • Mfr # DMS91002

  • Zoro # G107676679


product price: $34.00
/ea

Key Features

Number of Pieces
4
Handle Material
Fiberglass Filled Nylon
Tip Style
Phillips, Slotted, Torx, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS91002
Zoro #
G107676679
UPC #
020209987483
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
4
Handle Material
Fiberglass Filled Nylon
Tip Style
Phillips, Slotted, Torx, Square

Description

Combining 6 tools in 1, each TEKTON 6-in-1 Driver contains four bit sizes and two nut driver sizes. The glass-reinforced nylon handle is molded in the USA and is virtually indestructible. Use different driver types and sizes by flipping the bits or the nut driver bit tube.


  • •Compact and versatile tools give you access to 4 screwdriver sizes and 2 nut driver sizes each
  • •Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
  • •Extremely durable handle made of glass-reinforced nylon and molded in the USA
  • •Fluted sides provide a natural grip for your fingers
  • •Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
  • •1-pc. 6-in-1 Phillips Driver: #1 x #2, #0 x #3
  • •1-pc. 6-in-1 Slotted Driver: 3/16 in. x 1/4 in., 1/8 in. x 5/16 in.
  • •1-pc. 6-in-1 Torx Driver: T10 x T15, T20 x T25
  • •1-pc. 6-in-1 Square Driver: S0 x S1, S2 x S3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.