6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Red)

  • Mfr # DMS18017

  • Zoro # G4055743


product price:  $10.49
/ea

Key Features

Bit Style
Slotted
Features
Red Handle
Includes
1-pc. 6-in-1 Driver Handle • 1-pc. Nut Driver Bit Tube: 1/4 in. x 5/16 in. • 1-pc. Slotted Bit, 1/4 Inch Shank: 3/16 in. x 1/4 in. • 1-pc. Slotted Bit, 5/16 Inch Shank: 1/8 in. x 5/16 in.
Finish
Chrome
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMS18017
Zoro #
G4055743
UPC #
020209057759
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4.5 in.
Shank Length
3.1 in.

Details

Item
Driver, 6-in-1 Slotted Driver (3/16" x 1
Bit Style
Slotted
Features
Red Handle
Includes
1-pc. 6-in-1 Driver Handle • 1-pc. Nut Driver Bit Tube: 1/4 in. x 5/16 in. • 1-pc. Slotted Bit, 1/4 Inch Shank: 3/16 in. x 1/4 in. • 1-pc. Slotted Bit, 5/16 Inch Shank: 1/8 in. x 5/16 in.
Finish
Chrome
Shank Shape
Round
Handle Material
Glass-Reinforced Nylon
Tip Style
Slotted
Handle Design
Ergonomic

Description

Driver, 6-in-1 Slotted Driver (3/16 In. x 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.