Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Adjustable Wrench 1-1/2 in. Jaw Capacity

  • Mfr # WSA04122

  • Zoro # G715914040


product price: $30.00
/ea

Key Features

Finish
Zinc Phosphate
Overall Length
6 in
Material
Steel
Jaw Capacity
1-1/2 in
Features
22.5 degree offset head; 3/8 in. square drive; smooth, fine-pitch worm gear; inch and metric laser markings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA04122
Zoro #
G715914040
UPC #
020209081709
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in

Details

Finish
Zinc Phosphate
Material
Steel
Jaw Capacity
1-1/2 in
Features
22.5 degree offset head; 3/8 in. square drive; smooth, fine-pitch worm gear; inch and metric laser markings

Description

The Tekton 6 Inch Adjustable Wrench features a 0 to 1-1/2 inch 0 to 38 mm jaw capacity with high-contrast, laser-engraved inch and metric scales. The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments. The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access. Using an additional tool to increase leverage increases the risk of damage to the fastener or the wrench. To reduce the working swing arc in tight spaces, the open end is angled 22.5 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often. The back portion of the handle is thicker for a more comfortable grip and better control. Our adjustable wrench is made of 6140 chromium-vanadium steel with a zinc phosphate coating for corrosion resistance. The head of the wrench is ground smooth and has a lightly oiled surface.


  • 1-1/2 Inch Jaw Capacity – The adjustable wrench features a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales
  • Smooth, Low-Pitched Worm Gear – The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments
  • 3/8 Inch Square Drive – The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access
  • 22.5-Degree Offset Angle – To reduce the working swing arc in tight spaces, the open end is angled 22.5 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • Materials and Finish – Made of 6140 chromium-vanadium steel with a zinc phosphate coating for corrosion resistance, the head of the wrench is ground smooth and has a lightly oiled surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.