Zoro Homepage

6 mm Ball End Hex L-Key

  • Mfr # KLX82060

  • Zoro # G910369775


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Finish
Manganese phosphate
Material
Steel
SAE or Metric
Metric
Features
Ball End
Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX82060
Zoro #
G910369775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
6 mm
Size
6 mm
Length
7.3 in

Details

Finish
Manganese phosphate
Material
Steel
SAE or Metric
Metric
Features
Ball End

Description

  • •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
  • •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.