Zoro Homepage

6 mm Flat End Hex L-Key

  • Mfr # KLX22060

  • Zoro # G214129839


product price: $5.99
/ea
Sold in multiples of 3 for $17.97

Key Features

Finish
Manganese phosphate
Material
Steel
SAE or Metric
Metric
Blade Material
8660 Ni-Cr-Mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX22060
Zoro #
G214129839
UPC #
020209074558
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
6 mm

Details

Item
Hex Key
Finish
Manganese phosphate
Material
Steel
SAE or Metric
Metric
Blade Material
8660 Ni-Cr-Mo

Description

Tekton L-keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to 5458 HRC to produce tools that are hard, but not brittle. As a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque. The keys are coated with a durable manganese phosphate finish that's resistant to corrosion. We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners. The key tolerances are measured in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency. With the exception of the smallest sizes, Tekton L-key sizes are marked in two waysboth with a high-visibility laser marking and a stamped marking. Tekton keys also have slightly chamfered edges except the sizes that are too small to be chamfered and a smooth top face to optimize engagement with fasteners.


  • Tight Fit with Fasteners œ In order to create a reliable, tight fit with fasteners, our L-keys are slightly larger in size with narrower tolerances than most competitors that follow the ASME standards
  • Two Measures of Tolerance Control œ We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
  • 8660 Steel œ We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54œ58 HRC to produce tools that are hard, but not brittle
  • Corrosion-Resistant Finish œ We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings œ With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking (sizes 0.050 in., 1/16 in., 5/64 in., 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.