Zoro Homepage

6 mm Flat End Hex T-Handle Key

  • Mfr # KTX32060

  • Zoro # G414739814


product price: $11.15
/ea

Key Features

Finish
Manganese Phosphate
Handle Color
Red
Blade Material
Steel
Handle Material
Plastic
Features
Flat end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX32060
Zoro #
G414739814
UPC #
020209074879
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
6 mm

Details

Item
T-Handle
Finish
Manganese Phosphate
Handle Color
Red
Blade Material
Steel
Handle Material
Plastic
Features
Flat end

Description

Tekton T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable. They are made with 8660 nickel chromium molybdenum steel that's heat-treated to 54-58 HRC to produce tools that are hard, but not brittle. The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions. We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners. We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency. With the exception of the smallest sizes, Tekton T-handle keys have slightly chamfered edges and a smooth top face to optimize engagement with fasteners. We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion. The size is marked in three ways: with a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off.


  • •Molded Handle and Steel Key – Our T-handle keys are made the same way as our L-keys with the addition of a molded handle that makes applying torque easier and more comfortable
  • •8660 Steel – Our T-handle keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to 54–58 HRC to produce tools that are hard, but not brittle
  • •Two Measures of Tolerance Control – We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
  • •Corrosion-Resistant Finish – We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • •Clear Markings – The size is marked in three ways: with a high-visibility laser marking, a stamped marking, and a painted inset marking that can't wear off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.