
6-Tool Pry Bar Wall Hanger
Mfr # OPW11306
Zoro # G822721166
product price: $22.00
/eaKey Features
Material
Steel
Includes
Mounting hardware
Handle Color
Black
Number of Compartments
6
Tool Storage Type Included
Wall Hanger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPW11306
Zoro #
G822721166
UPC #
020209096154
Country of Origin
United States
Details
Item
Pry Bar Holder
Material
Steel
Includes
Mounting hardware
Handle Color
Black
Number of Compartments
6
Tool Storage Type Included
Wall Hanger
Description
Tekton pry bar wall hangers are designed to fit Tekton pry bars and may not work with other products. The hanger is made from solid 12 gauge powder-coated steel and comes with two flanged hex head screws for mounting. The top tabs secure the pry bars in the hanger so they can’t fall off. To remove a pry bar from its slot, simply lift it up so the handle clears the tab.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.