Zoro Homepage

7-3/4 Inch Nut Jaw Pliers

  • Mfr # PGF40007

  • Zoro # G8869581


product price: $22.00
/ea

Key Features

Width
1.8 in.
Handle Type
Rounded Non Slip Grip
Features
HighLeverage Parrot Jaw, Helping Hand, Comfortable Handles
Overall Length
7.7"
Height
0.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGF40007
Zoro #
G8869581
UPC #
020209400074
Country of Origin
United States

Dimensions

Width
1.8 in.
Overall Length
7.7"
Height
0.5 in.
Length
7.7 in.

Details

Handle Type
Rounded Non Slip Grip
Features
HighLeverage Parrot Jaw, Helping Hand, Comfortable Handles
Item
Nut Jaw Pliers 7-3/4"
Weight
0.44 lb.
Jaw Capacity
5/16-9/16 in.

Description

Nut Jaw Pliers 7-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.