Zoro Homepage

7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw)

  • Mfr # PGA16007

  • Zoro # G8866623


product price: $19.00
/ea

Key Features

Overall Length
6.9 in
Features
Angled Teeth, Adjustable Jaw, Comfortable Handles
Handle Type
Rounded Non Slip Grip
Height
0.5 in.
Weight
0.42 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA16007
Zoro #
G8866623
UPC #
020209160077
Country of Origin
United States

Dimensions

Overall Length
6.9 in
Height
0.5 in.
Width
1.8 in.
Length
6.9 in.

Details

Item
Angle Nose Slip Joint Pliers 7"
Features
Angled Teeth, Adjustable Jaw, Comfortable Handles
Handle Type
Rounded Non Slip Grip
Weight
0.42 lb.
Jaw Capacity
7/8 in.

Description

Angle Nose Slip Joint Pliers 7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.