Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Inch Curved Jaw Locking Pliers

  • Mfr # PLK10007

  • Zoro # G8867481


product price: $15.29
/ea

Key Features

Features
Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
Handle Type
Pull Handle
Jaw Width
0.37 in.
Material
Chrome Molybdenum Steel
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLK10007
Zoro #
G8867481
UPC #
020209009277
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
0.37 in.
Overall Length
7 in
Length
7.6 in.
Through Hole Diameter
0.273 in.
Maximum Adjusted Length
8.3 in.
Height
0.7 in.
Adjustment Knob Length
0.50 in.
Width
2.1 in.

Details

Features
Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
Handle Type
Pull Handle
Material
Chrome Molybdenum Steel
Finish
Nickel Plated
Plier Jaw Style
Curved Jaw
Item
Curved Jaw Lock"g Pliers 7"
Jaw Capacity (Flat)
1/8 in.
Weight
0.74 lb.
Jaw Capacity (Round)
7/8 in.

Description

Curved Jaw Lock In.g Pliers 7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.