Zoro Homepage

7 Inch Insulated Combination Pliers

  • Mfr # PVG30007

  • Zoro # G922721158


product price: $38.35
/ea

Key Features

Features
Hardened jaws, flared handles
Handle Type
Insulated
Overall Length
7.4 in
Insulated
Yes
Plier Item
Insulated Combination Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVG30007
Zoro #
G922721158
UPC #
020209094884
Country of Origin
Germany

Dimensions

Overall Length
7.4 in

Details

Features
Hardened jaws, flared handles
Handle Type
Insulated
Insulated
Yes
Plier Item
Insulated Combination Pliers
Material
Steel

Description

Tekton insulated pliers have insulated handles to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900. The stout jaws on the insulated combination pliers offer six distinct work zones: a wire cutter for fast, clean cuts, flat tips for even clamping, hex-grip teeth for turning hex bolts, coarse teeth for an aggressive bite, fine teeth for controlled gripping, and a wire groove for holding a single wire. The wire cutter has two opposing knives that meet in the center and are induction-hardened to 55 - 59 HRC. The jaws have a unique set of teeth that positively engage small to medium-sized hex fasteners, similar to a 12-point box end wrench. The jaws have a dedicated wire-holding groove behind the tips, allowing you to firmly grip and bend a single wire without marring. The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers. The body of the pliers is made of drop-forged steel that's oil-hardened to 43 - 45 HRC and enamel-coated. The cutting knives are induction-hardened to 55 - 59 HRC. The yellow handle core is made of hard polypropylene and the red handle overmold is made of soft, grippy thermoplastic elastomer (TPE).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.