Zoro Homepage

7 Inch Insulated Diagonal Cutting Pliers

  • Mfr # PVC00007

  • Zoro # G222721131


product price: $38.35
/ea

Key Features

Features
Hardened jaws, flared handles
Overall Length
6.8 in
Material
Steel
Insulated
Yes
Handle Type
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC00007
Zoro #
G222721131
UPC #
020209094860
Country of Origin
Germany

Dimensions

Overall Length
6.8 in

Details

Item
Insulated Diagonal Cutters
Features
Hardened jaws, flared handles
Material
Steel
Insulated
Yes
Handle Type
Insulated

Description

Tekton insulated pliers have insulated handles to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900. The pliers have a 0.9 inch cutting capacity for a variety of wire and cable sizes. Two opposing knives meet in the center, offering clean wire cuts with less effort. The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers. The body of the pliers is made of drop-forged steel that's oil-hardened to 43 - 45 HRC and enamel-coated. The cutting knives are induction-hardened to 59 - 63 HRC. The yellow handle core is made of hard polypropylene and the red handle overmold is made of soft, grippy thermoplastic elastomer (TPE).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.