Zoro Homepage

7 Inch Internal and External Retaining Ring Pliers Set with Pouch, 4-Piece 0.070 in. Tips

  • Mfr # PRR91005

  • Zoro # G415914098


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
4
Handle
Vinyl dipped
Plier Style
Internal and External
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRR91005
Zoro #
G415914098
UPC #
020209080719
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in

Details

Material
Steel
Number of Pieces
4
Handle
Vinyl dipped
Plier Style
Internal and External
Finish
Black Oxide
Plier Item
Retaining Ring Plier

Description

Tekton Retaining Ring Pliers are built for a single, dedicated purpose. By keeping things simple and free of unnecessary features, they remain lean and optimized for the job. Just grab them and go-no adjustments, loose parts, or compromises. The tips of the pliers are angled to securely hold the ring with a downward pressure, preventing the ring from slipping off. The tips are smooth, straight, and free of burrs to create a consistent, controlled grip on the ring. A crimp at the end of each jaw permanently holds the tips in place. The two forged handles are permanently bolted together and spring-loaded. The spring is oiled and housed inside the joint, keeping it hidden and protected while providing smooth, quiet operation. The joint is not adjustable or serviceable. The forged handles get wider in the center and are coated with vinyl grips to improve control and comfort. The tip size and function are clearly laser-marked on the pliers for quick reference. The tips are made of ASTM-E52100 bearing steel that's hardened to 47-53 HRC with nickel plating. The jaws are made of S45C steel that's hardened to 37-43 HRC with black oxide finish and a light coating of rust inhibitor. The pivot screw is made of AISI-1015 steel with nickel plating. It is not removable. The handle grips are made of single-layer vinyl, and the oiled internal spring is made of 1065 spring steel. This set includes an easy-access pouch that keeps the pliers securely in place.


  • Refined Tips for Strength and Control – The tips are angled, hardened, and crimped-in to provide optimized strength and control
  • Uncompromised Design for a Single Purpose – By keeping things simple and free of unnecessary features, they remain lean and optimized for the jobno adjustments, loose parts, or compromises
  • Long, Slim Jaws for More Access – The long, slim jaws allow you to reach into a deep cavity or bore
  • Spring-Loaded, Bolted Joint – The two forged handles are permanently bolted together and spring-loaded; the spring is oiled and housed inside the joint, keeping it hidden and protected while providing smooth, quiet operation
  • Clear Size Markings – The tip size and function are clearly laser-marked on the pliers for quick reference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.