Zoro Homepage

7 mm Hex High-Torque Black Oxide Blade Screwdriver

  • Mfr # DHX21070

  • Zoro # G8869362


product price: $9.29
/ea

Key Features

Tip Style
Hex
Shank Length
4 in.
Finish
Black Oxide
Handle Material
Glass-Reinforced Nylon
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHX21070
Zoro #
G8869362
UPC #
020209010525
Country of Origin
United States

Dimensions

Tip Size
7 mm
Shank Length
4 in.
Handle Length
4.7 in.
Length
8.7 in.
Tip Length
0.6 in.
Width
1.5 in.
Exposed Blade Length
4 in.
Shaft Diameter
0.4 in.

Details

Item
Hex x 4" Screwdriver 7mm
Tip Style
Hex
Finish
Black Oxide
Handle Material
Glass-Reinforced Nylon
Handle Design
Ergonomic
Includes
7 mm Hex High-Torque Screwdriver
Tip Style Group
Hex
Shank Shape
Round
Weight
0.36 lb.

Description

Hex x 4 In. Screwdriver 7mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.