Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 mm Stubby Combination Wrench

  • Mfr # 18062

  • Zoro # G810369745


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Overall Length
3.3 in
Finish
Chrome
Number of Points
12
Includes
7 mm Stubby Combination Wrench
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062
Zoro #
G810369745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.3 in
Head Size
7mm

Details

Finish
Chrome
Number of Points
12
Includes
7 mm Stubby Combination Wrench
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
Measurement Type
Metric

Description

  • •Short length and a slim body make it easy to operate in areas with limited room
  • •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
  • •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
  • •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
  • •Made of premium chrome vanadium steel with a mirror chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.