Zoro Homepage

70 oz. Mining Sledge Hammer

  • Mfr # HSH11070

  • Zoro # G022721188


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Head Weight
70 oz
Hammer Type
Sledge Hammer
Tether Capable
Not Tether Capable
Overall Length (in.)
11.8 in
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSH11070
Zoro #
G022721188
UPC #
020209091944
Country of Origin
Germany

Dimensions

Overall Length (in.)
11.8 in

Details

Head Weight
70 oz
Hammer Type
Sledge Hammer
Item
Sledge Hammer
Tether Capable
Not Tether Capable
Head Material
Steel
Handle
Hickory

Description

Tekton Mining Sledge Hammers have large, flat faces that deliver heavy strikes for pounding stakes, chisels, and wedges, and for freeing seized or press-fit components. The short handle offers controlled swings in confined spaces. This combination makes the mining sledge useful in stonework, demolition, and general mechanical work. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.