Zoro Homepage

7/16 Inch Flat End Hex L-Key

  • Mfr # KLX12438

  • Zoro # G610369686


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Finish
Manganese Phosphate
Blade Material
Alloy steel
Handle Color
Black
Features
Flat end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX12438
Zoro #
G610369686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
7/16 in

Details

Item
L-Key
Finish
Manganese Phosphate
Blade Material
Alloy steel
Handle Color
Black
Features
Flat end

Description

  • •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
  • •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
  • •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
  • •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.