Zoro Homepage

7/8 x 15/16 Inch 45-Degree Offset Box End Wrench

  • Mfr # WBE23322

  • Zoro # G8862432


product price: $19.00
/ea

Key Features

Material
Steel
Finish
Chrome
Overall Length
12.5 in.
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE23322
Zoro #
G8862432
UPC #
020209233221
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.5 in.
Height
3.9 in.
Width
1.3 in.
Length
12.5 in.
Nominal Size
7/8" x 15/16"; 7/8" x 15/16"

Details

Item
OffSet,Box End Wrn 7/8" X15/16" 45Deg
Material
Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Includes
7/8 Inch x 15/16 Inch 45-Degree Offset Box End Wrench
Features
Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
Head Angle
45 Degrees
Weight
0.79 lb.

Description

OffSet,Box End Wrn 7/8 In. X15/16 In. 45Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.