Zoro Homepage

8 Inch Angled End Handled Pry Bar

  • Mfr # LSQ42008

  • Zoro # G222721254


product price: $14.65
/ea

Key Features

Features
Steel striking cap, black oxide finish, chisel tip
Material
Steel
End Style
Chisel
Type
Pry Bars
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSQ42008
Zoro #
G222721254
UPC #
020209095638
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Features
Steel striking cap, black oxide finish, chisel tip
Item
Pry Bar
Material
Steel
End Style
Chisel
Type
Pry Bars

Description

Tekton Angled End Handled Pry Bars are made with a bar stock that's heat-treated to balance strength and toughness. The black oxide finish won't flake or chip off. The end of the pry bar is angled for prying and positioning: slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece. The 1-inch diameter solid steel striking cap is designed to be struck by a hammer. The end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool. The large polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals. It's lightly textured to provide your hands extra grip when working.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.