Zoro Homepage

8 Inch Cable Cutting Pliers

  • Mfr # PCT30008

  • Zoro # G1174374


product price: $26.29
/ea

Key Features

Length
8 in.
Max Diameter Position 2
0.18 in.
Head Thickness
0.6 in.
Head Length
1.2 in.
Weight
0.65 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT30008
Zoro #
G1174374
UPC #
020209007433
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in.
Max Diameter Position 2
0.18 in.
Head Thickness
0.6 in.
Head Length
1.2 in.
Height
0.7 in.
Max Diameter Position 1
0.38 in.
Grip Length
4.8 in.
Width
2 in.
Handle Length
6.8 in.

Details

Item
Cable Cutting Pliers,8"
Weight
0.65 lb.

Description

Cable Cutting Pliers,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.