Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch Insulated Long Nose Pliers

  • Mfr # PVG10008

  • Zoro # G922721165


product price: $43.99
/ea

Key Features

Features
Hardened jaws, flared handles
Material
Steel
Insulated
Yes
Overall Length
7.9 in
Handle Type
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVG10008
Zoro #
G922721165
UPC #
020209094877
Country of Origin
Germany

Dimensions

Overall Length
7.9 in

Details

Features
Hardened jaws, flared handles
Material
Steel
Item
Insulated Long Nose Pliers
Insulated
Yes
Handle Type
Insulated

Description

Tekton insulated pliers have insulated handles to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900. The slim jaws are 3.2 inches from the center of the joint to the end of the tips, allowing you to reach into tight spaces. The slender jaws offer five distinct work zones: serrated surfaces at the tip for controlled gripping, smooth surfaces in the middle for non-marring clamping, coarse teeth for an aggressive bite, a knife-to-knife wire cutter, and hex-grip teeth that can turn bolts in a pinch. The jaws have a unique set of teeth that positively engage small to medium-sized hex fasteners, similar to a 12-point box end wrench. The wire cutter has two opposing knives that meet in the center and are induction-hardened to 55 - 59 HRC. The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers. The body of the pliers is made of drop-forged steel that's oil-hardened to 43 - 45 HRC and enamel-coated. The cutting knives are induction-hardened to 55 - 59 HRC. The yellow handle core is made of hard polypropylene and the red handle overmold is made of soft, grippy thermoplastic elastomer (TPE).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.