Zoro Homepage

8 Inch Long Nose Pliers

  • Mfr # PGF10008

  • Zoro # G1176149


product price: $23.25
/ea

Key Features

Overall Length
8-1/2"
Handle Type
Single-Layer Vinyl Grip
Features
Tapering to A Fine Tip Just At The Nose, The Jaws Have A Thick Base to Prevent Twisting; Stout, Strong Build Resists Bending or Flexing Along The Entire Length of Pliers; Crosscut Teeth Distribute force Evenly for Sure Grip In Any Direction; Side Cutter With Induction-Hardened Blades (HRC 58-64) Cleanly Snips Copper, Aluminum, and Other Soft Metal Wire; Slim, Nonslip Grips Provide Comfort and Control Without Adding Bulk
Number of Pieces
1
Jaw Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGF10008
Zoro #
G1176149
UPC #
020209007457
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-1/2"
Jaw Width
1/2"
Blade Length
0.6 in.
Handle Length
5.7 in.
Grip Length
4.2 in.
Width
2.1 in.
Head Thickness
0.5 in.
Length
8.5 in.
Head Length
2.8 in.
Head Width
1 in.

Details

Item
Long Nose Pliers,8"
Handle Type
Single-Layer Vinyl Grip
Features
Tapering to A Fine Tip Just At The Nose, The Jaws Have A Thick Base to Prevent Twisting; Stout, Strong Build Resists Bending or Flexing Along The Entire Length of Pliers; Crosscut Teeth Distribute force Evenly for Sure Grip In Any Direction; Side Cutter With Induction-Hardened Blades (HRC 58-64) Cleanly Snips Copper, Aluminum, and Other Soft Metal Wire; Slim, Nonslip Grips Provide Comfort and Control Without Adding Bulk
Number of Pieces
1
Side Cutter
Yes
Weight
0.58 lb.
Teeth
0.9 in.

Description

Long Nose Pliers,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.