
8 oz. Ball Peen Hammer
Mfr # HMA51108
Zoro # G422721160
product price: $28.49
/eaKey Features
Head Material
Steel
Hammer Type
Ball Peen Hammer
Overall Length (in.)
11.1 in
Tether Capable
Not Tether Capable
Handle
Hickory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMA51108
Zoro #
G422721160
UPC #
020209091753
Country of Origin
Germany
Dimensions
Overall Length (in.)
11.1 in
Details
Item
Ball Peen Hammer
Head Material
Steel
Head Weight (Oz.)
8 oz
Hammer Type
Ball Peen Hammer
Tether Capable
Not Tether Capable
Handle
Hickory
Description
Tekton Ball Peen Hammers are useful for setting rivets, shaping metal, creating surface texture, and tapping out gaskets. The hammer has two striking faces. The flat round face spreads force evenly, making it useful for driving, flattening, and smoothing material. The ball peen concentrates force at a small point of impact, driving material radially outward in all directions. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.