Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set

  • Mfr # 25192

  • Zoro # G8862493


product price: $11.01
/ea

Key Features

End Shape
Torx®
Number of Pieces
8
Tip Size
T9, T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx(R)
Handle Type
Comfortable Parm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25192
Zoro #
G8862493
UPC #
020209251928
Country of Origin
China

Dimensions

Tip Size
T9, T10, T15, T20, T25, T27, T30, T40
Length
4.5 in.
Sizes"cluded
T9, T10, T15, T20, T25, T27, T30, T40
Container Width
2.2 in
Container Height
1 in.

Details

Item
Folding Star Key Wrnch Set,T9-T40 8 pcs.
End Shape
Torx®
Number of Pieces
8
Measurement Type
Torx(R)
Handle Type
Comfortable Parm Grip
Finish
black oxide
Includes
8-pc. star key wrenches: T9, T10, T15, T20, T25, T27, T30, T40
Weight
0.29 lb.
Grip Style
Soft
Material
Steel
Key Shape
Folding

Description

Folding Star Key Wrnch Set,T9-T40 8 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.