Zoro Homepage

8-Tool Stubby Combination Wrench Holder (Red)

  • Mfr # ORG21208-D

  • Zoro # G8863038


product price: $11.00
/ea

Key Features

Features
Store & Go Stubby Wrn Keeper,Red 8 Tool
Weight
0.13 lb.
Width
2.3 in.
Length
7.9 in.
Height
1.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG21208-D
Zoro #
G8863038
UPC #
020209003220
Country of Origin
United States

Dimensions

Width
2.3 in.
Length
7.9 in.
Height
1.6 in.

Details

Item
Store & Go Stubby Wrn Keeper,Red 8 Tool
Features
Store & Go Stubby Wrn Keeper,Red 8 Tool
Weight
0.13 lb.

Description

Store & Go Stubby Wrn Keeper,Red 8 Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.