Zoro Homepage

9 Inch Curved Tip Lock Ring Pliers

  • Mfr # PRR53206

  • Zoro # G522721237


product price: $28.19
/ea

Key Features

Material
Steel
Type
Lock Ring Pliers
Plier Item
Lock Ring Pliers
Features
Spring Assist
Overall Length
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRR53206
Zoro #
G522721237
UPC #
020209094754
Country of Origin
United States

Dimensions

Overall Length
8.8 in

Details

Item
Lock Ring Pliers
Material
Steel
Type
Lock Ring Pliers
Plier Item
Lock Ring Pliers
Features
Spring Assist
For Use With
Retaining Rings
Tip Type
Curved

Description

Tekton lock ring pliers allow you to spread retaining rings for installation or removal. The flat tips fit between the ends of external retaining rings to spread them open for installation or removal in various automotive and machine equipment applications. The tips have deep, waffle-pattern serrations that help grip each end of the ring and hold it securely while spreading it open. The jaws reset to a closed position using an external spring that is located between the handles to keep the jaws as long and lean as possible for tight access situations. Slim single-layer vinyl grips offer a smooth, nonslip surface that is easy to clean.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.