9 Inch Lock Ring Pliers
Mfr # PRR53200
Zoro # G122721217
product price: $28.19
/eaKey Features
Material
Steel
Type
Lock Ring Pliers
Tip Type
Fixed
For Use With
Retaining Rings
Features
Spring Assist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRR53200
Zoro #
G122721217
UPC #
020209094730
Country of Origin
United States
Dimensions
Overall Length
8.9 in
Details
Material
Steel
Item
Lock Ring Pliers
Type
Lock Ring Pliers
Tip Type
Fixed
For Use With
Retaining Rings
Features
Spring Assist
Plier Item
Lock Ring Pliers
Description
Tekton lock ring pliers allow you to spread retaining rings for installation or removal. The flat tips fit between the ends of external retaining rings to spread them open for installation or removal in various automotive and machine equipment applications. The tips have deep, waffle-pattern serrations that help grip each end of the ring and hold it securely while spreading it open. The jaws reset to a closed position using an external spring that is located between the handles to keep the jaws as long and lean as possible for tight access situations. Slim single-layer vinyl grips offer a smooth, nonslip surface that is easy to clean.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.