Zoro Homepage

9 Inch Swivel Pad Locking Clamp

  • Mfr # CLK11009

  • Zoro # G315914082


product price: $19.00
/ea

Key Features

Number of Pieces
1
Size
1.3 in
Locking Mechanism
Trigger Release
Locking Clamp Product Grouping
Locking Clamp
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK11009
Zoro #
G315914082
UPC #
020209082942
Country of Origin
Taiwan, Province of China

Dimensions

Size
1.3 in
Overall Length
9 in
Throat Depth
0.8 in
Jaw width
0.6 in

Details

Number of Pieces
1
Locking Mechanism
Trigger Release
Locking Clamp Product Grouping
Locking Clamp
Material
Steel
Finish
Nickel Plated

Description

Tekton locking pliers and C-clamps are ideal for clamping and holding together a variety of materials including flat stock, L-angle, and sheet metal. The short distance from the pivot pin to the jaw enables more clamping force to be applied in a smaller area with less effort. Rectangular swivel pads are more compact than round ones, offering focused clamping pressure. Their narrow shape clamps smaller pieces and fits into tighter spaces and the soft, knurled texture ensures a secure grip. Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever. The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands. Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle. Before assembly, the individual jaw, handle, lever, and crossbar parts are shot-peened to create smooth, consistent surfaces. The final finish is a durable nickel plating that protects against corrosion. Clamping force at the jaws directly depends on the strength and integrity of the clamp's three main rivets, which together make up the 4-point mechanical structure of the clamps. To make sure ours can withstand high shear forces, these rivets are made from tough 4135 chrome molybdenum steel.


  • Short Jaw for Powerful Hold – The short distance from the pivot pin to the jaw enables more clamping force to be applied in a smaller area with less effort
  • Narrow Swivel Pads – Rectangular swivel pads are more compact than round ones, offering focused clamping pressure; the narrow shape clamps smaller pieces and fits into tighter spaces, and the soft, knurled texture ensures a secure grip
  • Pull-to-Release Lever – Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob – Knurled grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.