Zoro Homepage

9 mm Ball End Hex T-Handle Key

  • Mfr # KTX38090

  • Zoro # G710369883


product price: $13.15
/ea

Key Features

Finish
Manganese Phosphate
Handle Material
Plastic
Handle Color
Red; Black
Blade Material
Alloy steel
Features
Ball end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX38090
Zoro #
G710369883
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9 mm

Details

Item
T-Handle
Finish
Manganese Phosphate
Handle Material
Plastic
Handle Color
Red; Black
Blade Material
Alloy steel
Features
Ball end

Description

  • •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
  • •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
  • •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
  • •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.