Shop TEKTON
See all product information
Create Account
9-Tool 1/4 Inch Bit Rail Set, 2-Piece
- Mfr # ODB91000
- Zoro # G609910509
product price:
$
6.00
/ea
Sold in multiples of 2 for
$12.00
Key Features
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODB91000
- Zoro #
- G609910509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- 9-Tool 1/4 Inch Bit Rail Set, 2-Piece
- Number of Pieces
- 2
Description
Keep your bits neatly organized with the Tekton 1/4 Inch Bit Rail. The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed. Compatible with all 1/4 inch shank bits and drill bits.
- •9 slots to keep all of your 1/4 inch bits neatly organized
- •Flexible rail securely grips the bits so they can’t fall out
- •Designed to make it easy to remove any bit one-handed
- •Bit Rail Dimensions: 3.2 x 0.6 x 0.5 inches each
- •Bit Rail Hole Depth: 0.4 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.