Bin Set, Black, Polymer, PK2
- Mfr # T-92156
- Zoro # G821857378
product price:Â
$
16.15
/pk of 2, $8.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Label Slots, Wall Mounting Hooks
Compatible with Manufacturer Model No.
T-90043, T-90065
Overall Width
4 1/8 in
Color
Black
Style
Organizer Bin Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92156
- Zoro #
- G821857378
- UPC #
- 197050362094
- Country of Origin
- United States
- Features
- Label Slots, Wall Mounting Hooks
- Compatible with Manufacturer Model No.
- T-90043, T-90065
- Item
- Bin Set
- Color
- Black
- Style
- Organizer Bin Set
- For Use With
- Organizer
- Material
- Polymer
- Includes
- (2) Medium Deep Organizer Bins
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Organizer
- Container Type
- Organizer Bin Set
- Sensor Body Style
- Organizer Bin Set
- Traction Material
- Polymer
Dimensions
- Overall Width
- 4 1/8 in
- Overall Length
- 7 15/16 in
- Overall Height
- 8 7/8 in
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
- Fits Chest Size
- Label Slots, Wall Mounting Hooks
Description
Bin Set,Black,Polymer,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.