Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 11 mm 45-Degree Offset Box End Wrench

  • Mfr # WBE24309

  • Zoro # G8865783


product price: $10.00
/ea

Key Features

Material
Steel
Finish
Chrome
Overall Length
7.6 in.
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE24309
Zoro #
G8865783
UPC #
020209243091
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.6 in.
Height
2.2 in.
Width
0.7 in.
Length
7.6 in.
Nominal Size
9mm x 11mm; 9mm x 11mm

Details

Item
OffSet Box End Wrn,9mm x 11mm 45 Degree
Material
Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Includes
9 mm x 11 mm 45-Degree Offset Box End Wrench
Head Angle
45 Degrees
Features
Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
Weight
0.19 lb.

Description

OffSet Box End Wrn,9mm x 11mm 45 Degree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.