Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90-Degree Pick (1/8 Inch x 3 Inch)

  • Mfr # PNH21103

  • Zoro # G705300143


product price: $5.00
/ea
Sold in multiples of 2 for $10.00

Key Features

Material
Steel
Finish
Black Oxide
Overall Length
6.6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH21103
Zoro #
G705300143
UPC #
20209991190
Country of Origin
United States

Dimensions

Overall Length
6.6 inch

Details

Item
Bent Pick
Material
Steel
Finish
Black Oxide
Tip Style
90-Degree Bent Pick

Description

TEKTON Picks and Hooks are ideal for scraping, piercing, prying, scribing, and a broad range of other mechanical applications. Each AISI 8650 steel blade is heat treated to 52-56 HRC and sharpened to a precise 30-degree tapered point. The classic square handles are made of a hard glass-reinforced nylon that's easy to clean and resistant to fuels, oils, and chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.