Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 Inch Stubby Combination Wrench

  • Mfr # 18048

  • Zoro # G8866669


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Overall Length
4.6 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18048
Zoro #
G8866669
UPC #
020209003831
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.6 in.
Head Size
9/16 in
Height
0.4 in.
Width
1.2 in.

Details

Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
Includes
9/16 Inch Stubby Combination Wrench
Weight
0.14 lb.
Point Style
12-Point
Opening Angle (Deg.)
15°
Measurement Type
SAE

Description

Stubby Combination Wrench 9/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.